
- Shaft Seal
- 9 1/2 in Shaft Diameter
- 11 1/2 in Housing Bore Diameter
- 5/8 in Width
Case Construction | Heavy-Duty Carbon Steel |
Seal Application | General Purpose |
Inch/Metric | Inch |
Lip Material | Mill-Right® V |
Seal Design | Assembled Seal |
Housing Bore Dia. | 11 1/2 in |
Misalignment Tolerance | 0.015 in |
Shaft Dia. | 9.5 in |
Spring Material | Stainless Steel |
Temperature Range [Min] | -22 °F |
Lip Type | Single Lip w/Finger Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Pressure [Max] | 7 psi |
Lip Base Material | Fluoroelastomer |
Construction | Model 53 |
Lip Style | Internal |
Temperature Range [Max] | 400 °F |
Surface Speed [Max] | 3,000 ft/min |
Weight | 1.67 LB |
EAN or UPC | 717744024475 |
