
- Shaft Seal
- 4 3/8 in Shaft Diameter
- 5 3/8 in Housing Bore Diameter
- 1/2 in Width
Surface Speed [Max] | 3,000 ft/min |
Spring Material | Stainless Steel |
Lip Type | Single Lip w/Finger Spring |
Misalignment Tolerance | 0.015 in |
Lip Base Material | Fluoroelastomer |
Temperature Range [Min] | -22 °F |
Seal Application | General Purpose |
Inch/Metric | Inch |
Shaft Dia. | 4.375 in |
Construction | Model 53 |
Seal Design | Assembled Seal |
Lip Material | Mill-Right® V |
Temperature Range [Max] | 400 °F |
Case Construction | Heavy-Duty Carbon Steel |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 5 3/8 in |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Weight | 0.443 LB |
EAN or UPC | 717744024048 |
