
- Shaft Seal
- 4 5/16 in Shaft Diameter
- 5 1/2 in Housing Bore Diameter
- 5/8 in Width
Inch/Metric | Inch |
Seal Design | Assembled Seal |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 5 1/2 in |
Shaft Dia. | 4.3125 in |
Seal Application | General Purpose |
Lip Type | Single Lip w/Finger Spring |
Misalignment Tolerance | 0.015 in |
Surface Speed [Max] | 3,000 ft/min |
Temperature Range [Min] | -22 °F |
Spring Material | Stainless Steel |
Lip Material | Mill-Right® V |
Temperature Range [Max] | 400 °F |
Case Construction | Heavy-Duty Carbon Steel |
Construction | Model 53 |
Lip Base Material | Fluoroelastomer |
Weight | 0.665 LB |
EAN or UPC | 717744893828 |
