Skip to content Skip to navigation menu
Garlock21695-0303

21695-0303

Model 63 Single Lip Seal with Springs
Item #101082086
  • Shaft Seal
  • 1 in Shaft Diameter
  • 2 1/16 in Housing Bore Diameter
  • 3/8 in Width
Garlock21695-0303
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 1 in Shaft Diameter
  • 2 1/16 in Housing Bore Diameter
  • 3/8 in Width
Spring Material Stainless Steel
Misalignment Tolerance 0.015 in
Surface Speed [Max] 3,000 ft/min
Housing Bore Dia. 2 1/16 in
Case Construction Heavy-Duty Carbon Steel
Seal Application General Purpose
Shaft Dia. 1 in
Inch/Metric Inch
Temperature Range [Max] 400 °F
Seal Design Assembled Seal
Lip Material Mill-Right® V
Lip Base Material Fluoroelastomer
Pressure [Max] 7 psi
Temperature Range [Min] -22 °F
Lip Type Single Lip w/Finger Spring
Construction Model 63
Weight 0.104 LB
EAN or UPC 717744223120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison