- Shaft Seal
- 3/4 in Shaft Diameter
- 1 1/2 in Housing Bore Diameter
- 5/16 in Width
| Inch/Metric | Inch |
| Housing Bore Dia. | 1 1/2 in |
| Construction | Model 63 |
| Misalignment Tolerance | 0.015 in |
| Pressure [Max] | 7 psi |
| Lip Material | Mill-Right® V |
| Lip Type | Single Lip w/Finger Spring |
| Seal Application | General Purpose |
| Seal Design | Assembled Seal |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 0.75 in |
| Spring Material | Stainless Steel |
| Surface Speed [Max] | 3,000 ft/min |
| Lip Base Material | Fluoroelastomer |
| Case Construction | Heavy-Duty Carbon Steel |
| Weight | 0.06 LB |
| EAN or UPC | 717744219000 |

