- Model 66 Single Lip Seal
- Internal Single Lip w/Spring
- Nitrile
- 1.7190" x 2.561" x 1/2"
| Shaft Dia. | 1.719 in |
| Surface Speed [Max] | 3,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .005@3000 |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Construction | Model 66 |
| Housing Bore Dia. | 2.561 in |
| Lip Type | Single Lip w/Spring |
| Weight | 0.14 LB |
| EAN or UPC | 717744107260 |

