- Model 66 Single Lip Seal
- Internal Single Lip w/Spring
- Nitrile
- 1 7/8" x 3" x 0.562"
| Lip Style | Internal |
| Shaft Dia. | 1.875 in |
| Surface Speed [Max] | 3,000 ft/min |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .005@3000 |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 3 in |
| Spring Material | Carbon Steel Garter |
| Construction | Model 66 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.21 LB |
| EAN or UPC | 717744080174 |

