- Shaft Seal
- 12 in Shaft Diameter
- 14 in Housing Bore Diameter
- 1 in Width
| Surface Speed [Max] | 1,000 ft/min |
| Lip Material | Mill-Right® N |
| Lip Base Material | Nitrile |
| Shaft Dia. | 12 in |
| Pressure [Max] | 35 psi |
| Temperature Range [Min] | -40 °F |
| Construction | Model 51 |
| Inch/Metric | Inch |
| Housing Bore Dia. | 14 in |
| Case Construction | Brass |
| Lip Type | Single Lip w/o Spring |
| Misalignment Tolerance | 0.010 in @ 1000 ft/min |
| Temperature Range [Max] | 200 °F |
| Weight | 3.026 LB |
| EAN or UPC | 717744022846 |

