- Shaft Seal
- 10 1/2 in Shaft Diameter
- 12 1/2 in Housing Bore Diameter
- 1 in Width
| Housing Bore Dia. | 12 1/2 in |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 35 psi |
| Surface Speed [Max] | 1,000 ft/min |
| Construction | Model 51 |
| Lip Type | Single Lip w/o Spring |
| Lip Base Material | Nitrile |
| Shaft Dia. | 10.5 in |
| Case Construction | Brass |
| Lip Material | Mill-Right® N |
| Inch/Metric | Inch |
| Misalignment Tolerance | 0.010 in @ 1000 ft/min |
| Temperature Range [Max] | 200 °F |
| Weight | 2.845 LB |
| EAN or UPC | 717744022839 |

