
- Shaft Seal
- 7 1/8 in Shaft Diameter
- 8 1/8 in Housing Bore Diameter
- 1/2 in Width
Housing Bore Dia. | 8 1/8 in |
Construction | Model 53 |
Case Construction | Heavy-Duty Carbon Steel |
Temperature Range [Min] | -40 °F |
Misalignment Tolerance | 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
Surface Speed [Max] | 3,000 ft/min |
Temperature Range [Max] | 200 °F |
Lip Material | Mill-Right® N |
Shaft Dia. | 7.125 in |
Lip Type | Single Lip w/Spring |
Inch/Metric | Inch |
Lip Base Material | Nitrile |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Pressure [Max] | 7 psi |
Weight | 0.776 LB |
EAN or UPC | 717744984175 |
