- Shaft Seal
- 1 7/8 in Shaft Diameter
- 3 in Housing Bore Diameter
- 3/8 in Width
| Lip Style | Internal |
| Lip Base Material | Nitrile |
| Seal Application | General Purpose |
| Temperature Range [Max] | 200 °F |
| Lip Material | Mill-Right® N |
| Lip Type | Single Lip w/Garter Spring |
| Misalignment Tolerance | 0.010 in @ 1000 ft/min |
| Case Construction | Carbon Steel |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel |
| Pressure [Max] | 35 psi |
| Seal Design | Solid Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 3 in |
| Surface Speed [Max] | 1,000 ft/min |
| Construction | Model 67 |
| Shaft Dia. | 1.875 in |
| Weight | 0.21 LB |
| EAN or UPC | 717744166274 |

