- Shaft Seal
- 1/2 in Shaft Diameter
- 1 1/8 in Housing Bore Diameter
- 0.313 in Width
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Garter Spring |
| Spring Material | Carbon Steel |
| Lip Material | Mill-Right® N |
| Case Construction | Carbon Steel |
| Seal Application | General Purpose |
| Lip Base Material | Nitrile |
| Seal Design | Solid Design |
| Construction | Model 67 |
| Housing Bore Dia. | 1 1/8 in |
| Inch/Metric | Inch |
| Pressure [Max] | 35 psi |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 0.5 in |
| Misalignment Tolerance | 0.010 in @ 1000 ft/min |
| Surface Speed [Max] | 1,000 ft/min |
| Weight | 0.021 LB |
| EAN or UPC | 717744174897 |

