- Shaft Seal
- 7 7/8 in Shaft Diameter
- 8 7/8 in Housing Bore Diameter
- 5/8 in Width
| Lip Base Material | Nitrile |
| Lip Style | Internal |
| Construction | Model 66 |
| Lip Type | Single Lip w/Garter Spring |
| Lip Material | Mill-Right® N |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .005@3000 |
| Shaft Dia. | 7.875 in |
| Seal Design | Solid Design |
| Temperature Range [Max] | 200 °F |
| Pressure [Max] | 7 psi |
| Surface Speed [Max] | 3,000 ft/min |
| Misalignment Tolerance | 0.020 in @ 3000 ft/min |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Housing Bore Dia. | 8 7/8 in |
| Spring Material | Carbon Steel |
| Temperature Range [Min] | -40 °F |
| Case Construction | Heavy-Duty Carbon Steel |
| Weight | 1.85 LB |
| EAN or UPC | 717744082413 |

