- Model 66 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 5 3/8" x 6 1/2" x 1/2"
| Surface Speed [Max] | 3,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 5.375 in |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 200 °F |
| Housing Bore Dia. | 6 1/2 in |
| Lip Material | Mill-Right® N |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .005@3000 |
| Construction | Model 66 |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Weight | 1.05 LB |
| EAN or UPC | 717744176051 |

