
- Shaft Seal
- 3 1/2 in Shaft Diameter
- 4 1/2 in Housing Bore Diameter
- 1/2 in Width
Lip Material | Mill-Right® N |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .005@3000 |
Lip Type | Single Lip w/Garter Spring |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 4 1/2 in |
Case Construction | Heavy-Duty Carbon Steel |
Seal Application | General Purpose |
Seal Design | Solid Design |
Misalignment Tolerance | 0.020 in @ 3000 ft/min |
Temperature Range [Max] | 200 °F |
Inch/Metric | Inch |
Lip Base Material | Nitrile |
Shaft Dia. | 3.5 in |
Spring Material | Carbon Steel |
Lip Style | Internal |
Surface Speed [Max] | 3,000 ft/min |
Construction | Model 66 |
Weight | 0.47 LB |
EAN or UPC | 717744174668 |
