- Model 66 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® ES
- 2 1/2" x 3 1/4" x 3/8"
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Lip Material | Mill-Right® ES |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Inch |
| Surface Speed [Max] | 3,000 ft/min |
| Construction | Model 66 |
| Shaft Dia. | 2.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .005@3000 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 3 1/4 in |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.23 LB |
| EAN or UPC | 717744186258 |

