- Face Seal
| Pressure [Min] | 0 psi |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | External |
| Shaft Dia. | 47.5 in |
| Housing Bore Dia. | 49 1/2 in |
| Seal Application | Steel Mills |
| Construction | Model 142 |
| Temperature Range [Max] | 240 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | Does Not Apply |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Weight | 33.0 LB |
| EAN or UPC | 717744021528 |

