Skip to content Skip to navigation menu
Garlock21370-1189

21370-1189

Model 66 Single Lip Seal
Item #101979109
  • Model 66 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® V
  • 2" x 2 3/4" x 3/8"
Garlock21370-1189
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 66 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® V
  • 2" x 2 3/4" x 3/8"
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, .010@2000, .005@3000
Surface Speed [Max] 3,000 ft/min
Seal Application General Purpose
Shaft Dia. 2 in
Spring Material Carbon Steel Garter
Housing Bore Dia. 2 3/4 in
Temperature Range [Max] 400 °F
Lip Style Internal
Lip Material Mill-Right® V
Seal Design Assembled Design
Inch/Metric Inch
Case Construction Steel Case w/Inner Case
Temperature Range [Min] -22 °F
Construction Model 66
Lip Type Single Lip w/Spring
Weight 0.074 LB
EAN or UPC 717744136383
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison