- Inch
- 29.252 in Minimum Shaft Diameter
- Split Construction
- Nitrile Lip Material
- Single Lip Style
| Temperature Range [Max] | 200 °F |
| Surface Speed [Max] | 5,000 ft/min |
| Max. Face Bore | 30.252 in |
| Shaft Dia. [Min] | 29.252 in |
| Construction | SPLIT |
| Assembled Width Tolerance | 0.062 in |
| Overall Free Width | 1.362 in |
| Model | 144W2 |
| Lip Style | Single Lip |
| Clamp Height | 0.694 in |
| Inch/Metric | Inch |
| Lip Type | Face Seal |
| Assembled Width | 1 1/4 in |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Type | Excluder Seal |
| Shaft Contact Width | 1.081 in |
| Shaft Dia. [Max] | 31.252 in |
| Min. Face Diameter | 31.69 in |
| Assembled Cross Section | 1 in |
| Weight | 3.3 LB |
| EAN or UPC | 717744772482 |

