- Inch
- 17 in Minimum Shaft Diameter
- Split Construction
- Nitrile Lip Material
- Single Lip Style
| Model | 143A1 |
| Inch/Metric | Inch |
| Seal Type | Excluder Seal |
| Assembled Width Tolerance | 1/2 in |
| Overall Free Width | 2.594 in |
| Assembled Width | 2 in |
| Surface Speed [Max] | 5,000 ft/min |
| Construction | SPLIT |
| Min. Face Diameter | 21.5 in |
| Temperature Range [Max] | 200 °F |
| Lip Style | Single Lip |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. [Max] | 17 in |
| Clamp Height | 0.819 in |
| Max. Face Bore | 18 in |
| Shaft Dia. [Min] | 17 in |
| Lip Type | Face Seal |
| Shaft Contact Width | 1.344 in |
| Lip Material | Nitrile |
| Assembled Cross Section | 2.031 in |
| Weight | 14.54 LB |
| EAN or UPC | 717744991043 |

