Skip to content Skip to navigation menu
Garlock21340-3798

21340-3798

V-Ring (Excluder) Seal
Item #101084408
  • Inch
  • 33.025 in Minimum Shaft Diameter
  • Split Construction
  • Nitrile Lip Material
  • Single Lip Style
  • Face Seal Lip Type
+ Show More + Show Less
Garlock21340-3798
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 33.025 in Minimum Shaft Diameter
  • Split Construction
  • Nitrile Lip Material
  • Single Lip Style
Temperature Range [Min] -40 °F
Housing Bore Dia. 37.087 in
Min. Face Diameter 37.525 in
Clamp Height 0.819 in
Construction SPLIT
Shaft Contact Width 1.344 in
Lip Material Nitrile
Assembled Cross Section 2.031 in
Shaft Dia. 33.025 in
Assembled Width Tolerance 1/2 in
Inch/Metric Inch
Seal Type Excluder Seal
Lip Style Single Lip
Shaft Dia. [Max] 33.025 in
Temperature Range [Max] 200 °F
Shaft Dia. [Min] 33.025 in
Surface Speed [Max] 5,000 ft/min
Model 143A1
Max. Face Bore 34.025 in
Assembled Width 2 in
Overall Free Width 2.594 in
Lip Type Face Seal
Weight 24.73 LB
EAN or UPC 717744568689
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison