- Inch
- 9 1/4 in Minimum Shaft Diameter
- Split Construction
- Fluoroelastomer Lip Material
- Single Lip Style
| Shaft Dia. [Max] | 9.25 in |
| Inch/Metric | Inch |
| Max. Face Bore | 9.641 in |
| Shaft Dia. [Min] | 9.25 in |
| Assembled Width | 0.781 in |
| Lip Material | Fluoroelastomer |
| Housing Bore Dia. | 10.562 in |
| Assembled Cross Section | 0.656 in |
| Min. Face Diameter | 11 in |
| Temperature Range [Min] | -22 °F |
| Lip Style | Single Lip |
| Shaft Dia. | 9.25 in |
| Overall Free Width | 0.969 in |
| Clamp Height | 0.694 in |
| Construction | SPLIT |
| Assembled Width Tolerance | 0.156 in |
| Surface Speed [Max] | 5,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Model | 143A2 |
| Seal Type | Excluder Seal |
| Lip Type | Face Seal |
| Shaft Contact Width | 0.563 in |
| Weight | 7.0 LB |
| EAN or UPC | 717744604073 |

