- Inch
- 10.748 in Minimum Shaft Diameter
- Nitrile Lip Material
- Single Lip Style
| Overall Free Width | 0.969 in |
| Lip Material | Nitrile |
| Max. Face Bore | 11.139 in |
| Shaft Dia. [Min] | 10.748 in |
| Shaft Contact Width | 0.563 in |
| Surface Speed [Max] | 5,000 ft/min |
| Temperature Range [Max] | 200 °F |
| Assembled Cross Section | 0.656 in |
| Min. Face Diameter | 12.498 in |
| Assembled Width | 0.781 in |
| Temperature Range [Min] | -40 °F |
| Model | 143A2 |
| Shaft Dia. [Max] | 10.748 in |
| Clamp Height | 0.694 in |
| Assembled Width Tolerance | 0.156 in |
| Lip Style | Single Lip |
| Inch/Metric | Inch |
| Weight | 7.5 LB |
| EAN or UPC | 717744903718 |

