Skip to content Skip to navigation menu
Garlock21333-2806

21333-2806

V-Ring (Excluder) Seal
Item #101084380
  • Inch
  • 24 1/2 in Minimum Shaft Diameter
  • Split Construction
  • Nitrile Lip Material
  • Single Lip Style
  • Face Seal Lip Type
+ Show More + Show Less
Garlock21333-2806
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 24 1/2 in Minimum Shaft Diameter
  • Split Construction
  • Nitrile Lip Material
  • Single Lip Style
Shaft Dia. [Max] 24.5 in
Temperature Range [Min] -40 °F
Assembled Width 0.781 in
Construction SPLIT
Temperature Range [Max] 200 °F
Inch/Metric Inch
Shaft Dia. [Min] 24.5 in
Lip Style Single Lip
Shaft Dia. 24.5 in
Seal Type Excluder Seal
Housing Bore Dia. 25.812 in
Assembled Cross Section 0.656 in
Lip Material Nitrile
Clamp Height 0.694 in
Min. Face Diameter 26.25 in
Lip Type Face Seal
Surface Speed [Max] 5,000 ft/min
Assembled Width Tolerance 0.156 in
Overall Free Width 0.969 in
Shaft Contact Width 0.563 in
Model 143A2
Max. Face Bore 24.891 in
Weight 17.21 LB
EAN or UPC 717744218423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison