Skip to content Skip to navigation menu
Garlock21290-0389

21290-0389

Model 63 Single Lip Seal with Springs
Item #101963118
  • Shaft Seal
  • 1 3/16 in Shaft Diameter
  • 2 1/16 in Housing Bore Diameter
  • 3/8 in Width
Garlock21290-0389
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 1 3/16 in Shaft Diameter
  • 2 1/16 in Housing Bore Diameter
  • 3/8 in Width
Temperature Range [Min] -40 °F
Seal Design Assembled Seal
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Inch/Metric Inch
Lip Base Material Hydrogenated Nitrile
Spring Material Stainless Steel
Case Construction Heavy-Duty Carbon Steel
Lip Type Single Lip w/Finger Spring
Housing Bore Dia. 2 1/16 in
Lip Style Internal
Shaft Dia. 1.1875 in
Surface Speed [Max] 3,000 ft/min
Construction Model 63
Temperature Range [Max] 300 °F
Misalignment Tolerance 0.015 in
Pressure [Max] 7 psi
Lip Material Mill-Right® ES
Seal Application General Purpose
Weight 0.091 LB
EAN or UPC 717744169633
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison