- Shaft Seal
- 17 3/4 in Shaft Diameter
- 20.078 in Housing Bore Diameter
- 7/8 in Width
| Temperature Range [Max] | 200 °F |
| Seal Application | Severe Service |
| Case Construction | Heavy-Duty Carbon Steel |
| Surface Speed [Max] | 3,000 ft/min |
| Pressure [Max] | 7 psi |
| Lip Material | Mill-Right® N |
| Lip Base Material | Nitrile |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Seal Design | Assembled Seal |
| Construction | Model 64 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Housing Bore Dia. | 20.078 in |
| Shaft Dia. | 17.75 in |
| Misalignment Tolerance | 0.125 in |
| Weight | 9.04 LB |
| EAN or UPC | 717744756604 |

