- Shaft Seal
- 10.63 in Shaft Diameter
- 12.126 in Housing Bore Diameter
- 11/16 in Width
| Surface Speed [Max] | 3,000 ft/min |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 10.63 in |
| Lip Material | Mill-Right® N |
| Pressure [Max] | 7 psi |
| Case Construction | Heavy-Duty Carbon Steel |
| Inch/Metric | Inch |
| Lip Base Material | Nitrile |
| Construction | Model 64 |
| Seal Design | Assembled Seal |
| Seal Application | Severe Service |
| Housing Bore Dia. | 12.126 in |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Misalignment Tolerance | 0.125 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.97 LB |
| EAN or UPC | 717744842949 |

