
- Shaft Seal
- 32 3/4 in Shaft Diameter
- 34 1/4 in Housing Bore Diameter
- 3/4 in Width
Temperature Range [Max] | 300 °F |
Surface Speed [Max] | 7,000 ft/min |
Seal Design | Assembled Seal |
Lip Material | Mill-Right® ES |
Lip Base Material | Hydrogenated Nitrile |
Seal Application | Severe Service |
Shaft Dia. | 32.75 in |
Temperature Range [Min] | -40 °F |
Construction | Model 64 |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 34 1/4 in |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Case Construction | Heavy-Duty Carbon Steel |
Inch/Metric | Inch |
Misalignment Tolerance | 0.125 in |
Weight | 12.25 LB |
EAN or UPC | 717744911355 |
