
- Shaft Seal
- 42 1/2 in Shaft Diameter
- 45 in Housing Bore Diameter
- 7/8 in Width
Spring Material | Combination Stainlees Steel Garter & Finger |
Shaft Dia. | 42.5 in |
Case Construction | Heavy-Duty Carbon Steel |
Lip Material | Mill-Right® ES |
Temperature Range [Max] | 300 °F |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Lip Base Material | Hydrogenated Nitrile |
Seal Design | Assembled Seal |
Construction | Model 64 |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Housing Bore Dia. | 45 in |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Surface Speed [Max] | 7,000 ft/min |
Inch/Metric | Inch |
Seal Application | Severe Service |
Misalignment Tolerance | 0.125 in |
Weight | 26.29 LB |
EAN or UPC | 717744112790 |
