
- Shaft Seal
- 24 1/2 in Shaft Diameter
- 26 1/2 in Housing Bore Diameter
- 7/8 in Width
Lip Material | Silicone |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Inch/Metric | Inch |
Lip Style | Internal |
Construction | Model 64 |
Shaft Dia. | 24.5 in |
Spring Material | Combination Stainlees Steel Garter & Finger |
Temperature Range [Min] | -75 °F |
Case Construction | Heavy-Duty Carbon Steel |
Lip Base Material | Silicone |
Surface Speed [Max] | 7,000 ft/min |
Misalignment Tolerance | 0.125 in |
Temperature Range [Max] | 350 °F |
Seal Application | Severe Service |
Seal Design | Assembled Seal |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Housing Bore Dia. | 26 1/2 in |
Weight | 10.25 LB |
EAN or UPC | 717744020569 |
