- Shaft Seal
- 23 in Shaft Diameter
- 24 1/2 in Housing Bore Diameter
- 3/4 in Width
| Shaft Dia. | 23 in |
| Surface Speed [Max] | 7,000 ft/min |
| Inch/Metric | Inch |
| Seal Application | Severe Service |
| Construction | Model 64 |
| Pressure [Max] | 7 psi |
| Housing Bore Dia. | 24 1/2 in |
| Misalignment Tolerance | 0.125 in |
| Temperature Range [Min] | -75 °F |
| Seal Design | Assembled Seal |
| Temperature Range [Max] | 350 °F |
| Lip Material | Silicone |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Lip Base Material | Silicone |
| Weight | 6.09 LB |
| EAN or UPC | 717744020545 |

