
- Shaft Seal
- 21 1/4 in Shaft Diameter
- 23 1/4 in Housing Bore Diameter
- 7/8 in Width
Lip Material | Silicone |
Temperature Range [Max] | 350 °F |
Seal Application | Severe Service |
Inch/Metric | Inch |
Temperature Range [Min] | -75 °F |
Surface Speed [Max] | 7,000 ft/min |
Construction | Model 64 |
Lip Style | Internal |
Pressure [Max] | 7 psi |
Spring Material | Combination Stainlees Steel Garter & Finger |
Housing Bore Dia. | 23 1/4 in |
Case Construction | Heavy-Duty Carbon Steel |
Seal Design | Assembled Seal |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Lip Base Material | Silicone |
Misalignment Tolerance | 0.125 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Shaft Dia. | 21.25 in |
Weight | 8.99 LB |
EAN or UPC | 717744020514 |
