- Model 64 Single Lip Seal w/Dual Springs
- Internal Single Lip w/ Dual Springs
- Mill-Right® ES
- 24" x 26" x 7/8"
| Spring Material | Combination Stainlees Steel Garter & Finger |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
| Inch/Metric | Inch |
| Lip Material | Mill-Right® ES |
| Housing Bore Dia. | 26 in |
| Seal Application | Severe Service |
| Lip Style | Internal |
| Lip Type | Single Lip w/ Dual Springs |
| Construction | Model 64 |
| Surface Speed [Max] | 7,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Shaft Dia. | 24 in |
| Case Construction | Steel Case w/Inner Case |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 300 °F |
| Weight | 10.06 LB |
| EAN or UPC | 717744219536 |

