
- Model 64 Single Lip Seal w/Dual Springs
- Internal Single Lip w/ Dual Springs
- Mill-Right® ES
- 8" x 9 1/2" x 0.688"
Shaft Dia. | 8 in |
Seal Application | Severe Service |
Housing Bore Dia. | 9 1/2 in |
Inch/Metric | Inch |
Lip Type | Single Lip w/ Dual Springs |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Min] | -40 °F |
Construction | Model 64 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Pressure [Max] | 7 psi |
Surface Speed [Max] | 7,000 ft/min |
Lip Style | Internal |
Spring Material | Combination Stainlees Steel Garter & Finger |
Seal Design | Assembled Design |
Temperature Range [Max] | 300 °F |
Lip Material | Mill-Right® ES |
Weight | 1.85 LB |
EAN or UPC | 717744573621 |
