
- Shaft Seal
- 16 1/4 in Shaft Diameter
- 18 in Housing Bore Diameter
- 11/16 in Width
Inch/Metric | Inch |
Seal Design | Assembled Seal |
Lip Material | Mill-Right® N |
Temperature Range [Min] | -40 °F |
Misalignment Tolerance | 0.125 in |
Shaft Dia. | 16.25 in |
Lip Base Material | Nitrile |
Housing Bore Dia. | 18 in |
Seal Application | Severe Service |
Construction | Model 64 |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Lip Style | Internal |
Spring Material | Combination Stainlees Steel Garter & Finger |
Case Construction | Heavy-Duty Carbon Steel |
Temperature Range [Max] | 200 °F |
Surface Speed [Max] | 7,000 ft/min |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Weight | 4.43 LB |
EAN or UPC | 717744095987 |
