- Shaft Seal
- 21 in Shaft Diameter
- 23 in Housing Bore Diameter
- 13/16 in Width
| Pressure [Max] | 7 psi |
| Housing Bore Dia. | 23 in |
| Misalignment Tolerance | 0.125 in |
| Construction | Model 64 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Shaft Dia. | 21 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Inch/Metric | Inch |
| Lip Material | Mill-Right® N |
| Lip Base Material | Nitrile |
| Seal Design | Assembled Seal |
| Seal Application | Severe Service |
| Surface Speed [Max] | 7,000 ft/min |
| Weight | 9.51 LB |
| EAN or UPC | 717744161262 |

