- Shaft Seal
| Housing Bore Dia. | 27 1/2 in |
| Construction | Model 64 |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Surface Speed [Max] | 7,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Seal Application | Heavy Duty |
| Seal Design | Assembled Design |
| Spring Material | Combination Stainlees Steel Garter & Finger |
| Shaft Dia. | 25 in |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 240 °F |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 10.64 LB |
| EAN or UPC | 717744161224 |

