
- Shaft Seal
- 28 3/4 in Shaft Diameter
- 30 3/4 in Housing Bore Diameter
- 7/8 in Width
Shaft Dia. | 28.75 in |
Temperature Range [Min] | -40 °F |
Case Construction | Heavy-Duty Carbon Steel |
Lip Base Material | Nitrile |
Spring Material | Combination Stainlees Steel Garter & Finger |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 30 3/4 in |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Construction | Model 64 |
Seal Application | Severe Service |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Misalignment Tolerance | 0.125 in |
Surface Speed [Max] | 7,000 ft/min |
Lip Material | Mill-Right® N |
Weight | 13.52 LB |
EAN or UPC | 717744019587 |
