Skip to content Skip to navigation menu
Model 64 Single Lip Seal with Springs

21238-4499

Model 64 Single Lip Seal with Springs
Item #100749385
  • Shaft Seal
  • 8 1/4 in Shaft Diameter
  • 10 1/4 in Housing Bore Diameter
  • 13/16 in Width
Model 64 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 8 1/4 in Shaft Diameter
  • 10 1/4 in Housing Bore Diameter
  • 13/16 in Width
Shaft Dia. 8.25 in
Housing Bore Dia. 10 1/4 in
Misalignment & Runout (In. @ Feet Per Minute) 0.125@5000, 0.093@7000
Temperature Range [Max] 200 °F
Seal Design Assembled Seal
Surface Speed [Max] 7,000 ft/min
Construction Model 64
Lip Style Internal
Lip Type Single Lip w/Combination Garter & Finger Spring
Spring Material Combination Stainlees Steel Garter & Finger
Seal Application Severe Service
Misalignment Tolerance 0.125 in
Case Construction Heavy-Duty Carbon Steel
Lip Base Material Nitrile
Inch/Metric Inch
Temperature Range [Min] -40 °F
Lip Material Mill-Right® N
Pressure [Max] 7 psi
Cover/Compensation Ring/Plate Required No
Weight 3.4 LB
EAN or UPC 717744019365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison