
- Shaft Seal
- 40 in Shaft Diameter
- 42 in Housing Bore Diameter
- 7/8 in Width
Housing Bore Dia. | 42 in |
Temperature Range [Max] | 200 °F |
Seal Application | Severe Service |
Spring Material | Combination Stainlees Steel Garter & Finger |
Lip Material | Mill-Right® N |
Construction | Model 64 |
Misalignment Tolerance | 0.125 in |
Pressure [Max] | 7 psi |
Lip Base Material | Nitrile |
Case Construction | Heavy-Duty Carbon Steel |
Inch/Metric | Inch |
Shaft Dia. | 40 in |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Assembled Seal |
Surface Speed [Max] | 7,000 ft/min |
Weight | 19.63 LB |
EAN or UPC | 717744019310 |
