
- Shaft Seal
- 31 in Shaft Diameter
- 33 in Housing Bore Diameter
- 7/8 in Width
Temperature Range [Max] | 200 °F |
Construction | Model 64 |
Seal Design | Assembled Seal |
Housing Bore Dia. | 33 in |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Inch |
Spring Material | Combination Stainlees Steel Garter & Finger |
Pressure [Max] | 7 psi |
Surface Speed [Max] | 7,000 ft/min |
Case Construction | Heavy-Duty Carbon Steel |
Lip Material | Mill-Right® N |
Lip Style | Internal |
Misalignment Tolerance | 0.125 in |
Temperature Range [Min] | -40 °F |
Lip Base Material | Nitrile |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Seal Application | Severe Service |
Shaft Dia. | 31 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Weight | 14.51 LB |
EAN or UPC | 717744019136 |
