Skip to content Skip to navigation menu
Model 64 Single Lip Seal with Springs

21238-4306

Model 64 Single Lip Seal with Springs
Item #101083567
  • Shaft Seal
  • 25.988 in Shaft Diameter
  • 27 5/8 in Housing Bore Diameter
  • 3/4 in Width
Model 64 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 25.988 in Shaft Diameter
  • 27 5/8 in Housing Bore Diameter
  • 3/4 in Width
Lip Base Material Nitrile
Seal Design Assembled Seal
Surface Speed [Max] 7,000 ft/min
Shaft Dia. 25.988 in
Housing Bore Dia. 27 5/8 in
Lip Style Internal
Temperature Range [Max] 200 °F
Seal Application Severe Service
Spring Material Combination Stainlees Steel Garter & Finger
Temperature Range [Min] -40 °F
Case Construction Heavy-Duty Carbon Steel
Misalignment Tolerance 0.125 in
Pressure [Max] 7 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.125@5000, 0.093@7000
Construction Model 64
Lip Material Mill-Right® N
Inch/Metric Inch
Lip Type Single Lip w/Combination Garter & Finger Spring
Weight 7.5 LB
EAN or UPC 717744018917
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison