
- Shaft Seal
- 19 1/2 in Shaft Diameter
- 21 1/2 in Housing Bore Diameter
- 7/8 in Width
Lip Style | Internal |
Temperature Range [Max] | 200 °F |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Seal Design | Assembled Seal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Construction | Model 64 |
Case Construction | Heavy-Duty Carbon Steel |
Lip Material | Mill-Right® N |
Spring Material | Combination Stainlees Steel Garter & Finger |
Lip Base Material | Nitrile |
Temperature Range [Min] | -40 °F |
Surface Speed [Max] | 7,000 ft/min |
Seal Application | Severe Service |
Misalignment Tolerance | 0.125 in |
Inch/Metric | Inch |
Shaft Dia. | 19.5 in |
Pressure [Max] | 7 psi |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 21 1/2 in |
Weight | 8.32 LB |
EAN or UPC | 717744018597 |
