
- Shaft Seal
- 14 1/2 in Shaft Diameter
- 16 1/2 in Housing Bore Diameter
- 13/16 in Width
Cover/Compensation Ring/Plate Required | No |
Case Construction | Heavy-Duty Carbon Steel |
Construction | Model 64 |
Lip Style | Internal |
Lip Base Material | Nitrile |
Misalignment Tolerance | 0.125 in |
Seal Application | Severe Service |
Temperature Range [Max] | 200 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Surface Speed [Max] | 7,000 ft/min |
Temperature Range [Min] | -40 °F |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Shaft Dia. | 14.5 in |
Inch/Metric | Inch |
Housing Bore Dia. | 16 1/2 in |
Spring Material | Combination Stainlees Steel Garter & Finger |
Seal Design | Assembled Seal |
Pressure [Max] | 7 psi |
Lip Material | Mill-Right® N |
Weight | 5.48 LB |
EAN or UPC | 717744018344 |
