- Shaft Seal
- 22 in Shaft Diameter
- 23 1/2 in Housing Bore Diameter
- 3/4 in Width
| Inch/Metric | Inch |
| Housing Bore Dia. | 23 1/2 in |
| Seal Application | Severe Service |
| Misalignment Tolerance | 0.125 in |
| Construction | Model 64 |
| Shaft Dia. | 22 in |
| Lip Base Material | Nitrile |
| Surface Speed [Max] | 7,000 ft/min |
| Seal Design | Assembled Seal |
| Spacer Material | Steel |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Pressure [Max] | 7 psi |
| Spacer Size | 1/8 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Material | Mill-Right® N |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Weight | 6.9 LB |
| EAN or UPC | 717744821494 |

