- Shaft Seal
- 1 in Shaft Diameter
- 1 3/4 in Housing Bore Diameter
- 3/8 in Width
| Lip Material | FDA Compliant Silicone |
| Seal Application | General Purpose |
| Temperature Range [Min] | -75 °F |
| Inch/Metric | Inch |
| Lip Base Material | Silicone |
| Construction | Model 63 |
| Surface Speed [Max] | 3,000 ft/min |
| Pressure [Max] | 7 psi |
| Housing Bore Dia. | 1 3/4 in |
| Temperature Range [Max] | 350 °F |
| Misalignment Tolerance | 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 1 in |
| Case Construction | Heavy-Duty Stainless Steel |
| Weight | 0.07 LB |
| EAN or UPC | 717744192730 |

