- Shaft Seal
- 1/2 in Shaft Diameter
- 1 1/8 in Housing Bore Diameter
- 3/8 in Width
| Seal Design | Assembled Seal |
| Temperature Range [Max] | 350 °F |
| Pressure [Max] | 7 psi |
| Case Construction | Heavy-Duty Carbon Steel |
| Temperature Range [Min] | -75 °F |
| Lip Base Material | Silicone |
| Lip Type | Single Lip w/Finger Spring |
| Construction | Model 63 |
| Misalignment Tolerance | 0.015 in |
| Seal Application | General Purpose |
| Housing Bore Dia. | 1 1/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.5 in |
| Surface Speed [Max] | 3,000 ft/min |
| Lip Material | Silicone |
| Spring Material | Stainless Steel |
| Weight | 0.04 LB |
| EAN or UPC | 717744125264 |

