Skip to content Skip to navigation menu
Garlock21168-0021

21168-0021

Model 63 Single Lip Seal with Springs
Item #101081885
  • Shaft Seal
  • 3/8 in Shaft Diameter
  • 1 1/4 in Housing Bore Diameter
  • 5/16 in Width
Garlock21168-0021
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 3/8 in Shaft Diameter
  • 1 1/4 in Housing Bore Diameter
  • 5/16 in Width
Inch/Metric Inch
Surface Speed [Max] 3,000 ft/min
Lip Material Silicone
Spring Material Stainless Steel
Case Construction Heavy-Duty Carbon Steel
Temperature Range [Min] -75 °F
Shaft Dia. 0.375 in
Seal Design Assembled Seal
Construction Model 63
Temperature Range [Max] 350 °F
Pressure [Max] 7 psi
Misalignment Tolerance 0.015 in
Seal Application General Purpose
Lip Type Single Lip w/Finger Spring
Lip Base Material Silicone
Housing Bore Dia. 1 1/4 in
Weight 0.06 LB
EAN or UPC 717744189716
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison