Skip to content Skip to navigation menu
Garlock21159-2146

21159-2146

Model 63 Single Lip Seal
Item #101961965
  • Model 63 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® N
  • 2.9380" x 3.751" x 3/8"
Garlock21159-2146
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 63 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® N
  • 2.9380" x 3.751" x 3/8"
Housing Bore Dia. 3.751 in
Shaft Dia. 2.938 in
Spring Material Stainless Steel Finger
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Inch/Metric Inch
Lip Style Internal
Seal Application General Purpose
Lip Type Single Lip w/Spring
Surface Speed [Max] 3,000 ft/min
Case Construction Steel Case w/Inner Case
Seal Design Assembled Design
Lip Material Mill-Right® N
Construction Model 63
Pressure [Max] 7 psi
Temperature Range [Min] -40 °F
Temperature Range [Max] 200 °F
Weight 0.159 LB
EAN or UPC 717744119041
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison