Skip to content Skip to navigation menu
Garlock21159-2037

21159-2037

Model 63 Single Lip Seal
Item #101968104
  • Model 63 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® N
  • 2 3/4" x 3 1/2" x 1/2"
Garlock21159-2037
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 63 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® N
  • 2 3/4" x 3 1/2" x 1/2"
Temperature Range [Min] -40 °F
Inch/Metric Inch
Construction Model 63
Seal Design Assembled Design
Surface Speed [Max] 3,000 ft/min
Lip Style Internal
Case Construction Steel Case w/Inner Case
Lip Type Single Lip w/Spring
Pressure [Max] 7 psi
Temperature Range [Max] 200 °F
Shaft Dia. 2.75 in
Housing Bore Dia. 3 1/2 in
Seal Application General Purpose
Lip Material Mill-Right® N
Spring Material Stainless Steel Finger
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Weight 0.141 LB
EAN or UPC 717744016463
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison